Shop All Exhaust Tools
Dayco
91-94 Ford/Mazda 3L Heater Hose, 87776
Mfr # 87776
Zoro # G6861929
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction EPDM
- Type Dual I.D. Hose
- Color Black
- Material EPDM
- Height 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 87776
- Zoro # G6861929
- UPC # 36687145260
- Country of Origin Unknown
- Category Exhaust Tools
Dimensions
Height | 39 in |
Inside Dia. | End 1: 19/32 in; End 2: 1 in |
End 1 Inside Diameter | 19/32 in |
End 2 Inside Diameter | 1 in |
Details
Material of Construction | EPDM |
Type | Dual I.D. Hose |
Color | Black |
Material | EPDM |
Contains Protective Sleeve | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON B125005, ECB (B125005)
- AUTEL MaxiSYS MS906PRO Diagnostic Tablet (AULMS906PRO)
- TIMKEN Wheel Race - Rear Inner, 3920 (3920)
- BLUE OX KIT, SAFETY CABLES, 5000LB, 7 FT (BX88196)
- DAYCO 01-03 Ford/Mazda 2.3L Heater Hose, 87837 (87837)
- DAYCO 01-09 Ford/Mazda 2.3L Heater Hose, 87831 (87831)
- ANTHES Exhaust Rain Cap, 5 x 5-3/16 In. (11017)
- FJC Clamp, 2/0 Gauge (45262)
- OTC Exhaust Hanger Pliers (7677)
- ANTHES Exhaust Rain Cap, 4 x 4-3/16 In. (11913)
- VALCOOL Refractometer, Hand Held (REFRACTOMETER)
- Dayco Service & Shop Tools