Shop All Rubber Hoses & Lines
Dayco
91-92 CHRYSLER/DODGE/PLYMOUTH 3.3L
Mfr # 71529
Zoro # G802151471
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material EPDM
- Finish Black
- Inside Dia. 1-1/2 in
- End 1 Inside Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 71529
- Zoro # G802151471
- UPC # 38244142491
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Inside Dia. | 1-1/2 in |
End 1 Inside Diameter | 1 1/2 in |
End 2 Inside Diameter | 1 1/2 in |
Trunk Height | 16 in |
Details
Color | Black |
Material | EPDM |
Finish | Black |
Hose Type | Single I.D. Hose |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Trailer King Pin, 2 In x 2-1/2 In (KP20050)
- A RAYMOND TINNERMAN U-Nut ScrSz 3/8-16 Pnl 2.290-3.560 ZE15 (EFUN-C33896-3816-3B/B)
- WESTWARD Manual Fluid Evacuator, 1.7 Gal. Capacity (20KY56)
- QUICKCABLE Copper Lug, 4 Ga, 1/4", 90 deg., PK10 (5952-010DL)
- DAYCO Radiator Hose, ID 1 1/8 In, OD 1.6 In (75113GL)
- DAYCO 99-06 CADILLAC/CHEV/GMC 4.8/5.3/6.0L (71989)
- DAYCO 90 Deg Molded Coolant Hose, 80408 (80408)
- DAYCO Radiator Hose, ID 2 3/8 In, OD 2.8 In (75238GL)
- DAYCO Radiator Hose, ID 4 In, OD 4.4 In (75400GL)
- DAYCO Radiator Hose, ID 1 1/4 In, OD 1.7 In (75125GL)
- S.U.R. & R. AUTO PARTS 5/16" TRANSMISSION RUBBER HOSE 25' (SRRTR516H)
- Dayco Rubber Hoses & Lines