Shop All Exhaust Tools
Dayco
90-94 Ford/Mazda 2.3/4.0L Heater Hose, 87715
Mfr # 87715
Zoro # G6867160
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction EPDM
- Type Single I.D. Hose
- Color Black
- Material EPDM
- Height 14 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 87715
- Zoro # G6867160
- UPC # 38244599028
- Country of Origin Unknown
- Category Exhaust Tools
Dimensions
Height | 14 1/4 in |
Inside Dia. | 5/8 in |
End 2 Inside Diameter | 5/8 in |
End 1 Inside Diameter | 5/8 in |
Details
Material of Construction | EPDM |
Type | Single I.D. Hose |
Color | Black |
Material | EPDM |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANCIS ANTENNAS Hot Rod CB Antenna, 3ft., Orange (300-CB220)
- ECCO Lens 7660 Series, Red (R7660LR)
- PRIVATE BRAND TOOLS AUSTRALIA PTY LTD Crankshaft and Camshaft Seal Tool Kit (70961)
- KEN-TOOL Drain Pan, 31/32 gal. Capacity, Plastic (30600)
- DAYCO 01-03 Ford/Mazda 2.3L Heater Hose, 87837 (87837)
- DAYCO 01-09 Ford/Mazda 2.3L Heater Hose, 87831 (87831)
- ANTHES Exhaust Rain Cap, 4 x 4-3/16 In. (11013)
- ANTHES Exhaust Rain Cap, 3 x 3-3/16 In. (11009)
- WESTWARD Pipe Expander, Exhaust, Length (In.): 5 1/4 in (1MUE3)
- ANTHES Exhaust Rain Cap, 2-1/2 x 2-11/16 In. (11007)
- ANTHES Exhaust Rain Cap, 1-3/4 x 1-15/16 In. (11004)
- Dayco Service & Shop Tools