Shop All Exhaust Tools
Dayco
90-94 Ford/Mazda 2.3/4.0L Heater Hose, 87684
Mfr # 87684
Zoro # G6860580
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction EPDM
- Type Single I.D. Hose
- Color Black
- Material EPDM
- Height 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 87684
- Zoro # G6860580
- UPC # 38244600755
- Country of Origin Unknown
- Category Exhaust Tools
Dimensions
Height | 19 in |
Inside Dia. | 5/8 in |
End 2 Inside Diameter | 5/8 in |
End 1 Inside Diameter | 5/8 in |
Details
Material of Construction | EPDM |
Type | Single I.D. Hose |
Color | Black |
Material | EPDM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 07-17 EXPEDITION BUGFLECTOR II-SMOKE (25124)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 7-1/2 x 12 Foot (3011035)
- ZEROSTART SILICONE PAD, BATTERY 60W, 120V, 05A 512 14 CM X 812 216 CM CSACE (3400036)
- ILC Replacement For LIGHT BULB LAMP 1224K AUTOMOTIVE INDICATOR LAMPS G SHAPE 10PK (10PAK:WW-2U4J-8)
- DAYCO 01-09 Ford/Mazda 2.3L Heater Hose, 87831 (87831)
- DAYCO 01-03 Ford/Mazda 2.3L Heater Hose, 87837 (87837)
- ANTHES Exhaust Rain Cap, 4 x 4-3/16 In. (11013)
- POWERBUILT 4 Pc Exhaust Set Kit42 (648612)
- ANTHES Exhaust Rain Cap, 1 x 1-3/16 In. (11001)
- ANTHES Exhaust Rain Cap, 1-1/4 x 1-7/16 In. (11002)
- WESTWARD Pipe Expander, Exhaust (1MUE4)
- Dayco Exhaust Tools