Shop All Automotive Radiators
Dayco
88-08 Gm-Audi-Infiniti-Vw-Land Rover-Toy Radiator Hose, 70704
Mfr # 70704
Zoro # G2139119
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Color Black
- Type Single I.D. Hose
- Inside Dia. 1-15/16 in
- End 2 Inside Diameter 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 70704
- Zoro # G2139119
- UPC # 38244134939
- Country of Origin Unknown
- Category Automotive Radiators
Dimensions
Inside Dia. | 1-15/16 in |
End 2 Inside Diameter | 1 15/16 in |
End 1 Inside Diameter | 1 15/16 in |
Trunk Height | 9 in |
Details
Material | EPDM |
Color | Black |
Type | Single I.D. Hose |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Flat Top Phil Screws 10X1/2" 1/2"OD Washer PK100 (9205PK)
- HI-LIFT JACK LIFT MATE JACK BASE (LM-100)
- MEGUIARS WAX Paste Synthetic Formula, 8 Ounce Bottle (G210608)
- SEA-DOG Sea-Dog 337160-1 Screw Out Deck Plate - 6.5", White (337160-1)
- DAYCO 90-02 Acura/Honda/Isuzu 2.2/2.3L Radiator Hose, 71478 (71478)
- DAYCO 3Ft Rad Hose Radiator Hose, 76225 (76225)
- DAYCO 96-00 Chry/Dodge/Plymouth 3.3/3.8L Radiator Hose, 72017 (72017)
- DAYCO 65-67 Ford/Mercury 5.8/6.4/7.0L Radiator Hose, 70472 (70472)
- DAYCO 92-03 Dodge/Eagle/Hyundai/Mitsu/Plym 1.5 Radiator Hose, 71631 (71631)
- DAYCO 41-03 Numerous Applications Radiator Hose, 81181 (81181)
- SPEC-D TUNING 3 ROW RADIATOR WITH FAN SHROUD (RAD3F-CHKE91)
- Dayco Automotive Radiators