Shop All Automotive Belts
Dayco
86-89 Wheelhorsel Industrial Belt, Bx38
Mfr # BX38
Zoro # G8991712
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 18 mm
- Material Synthetic Rubber Compound
- Color Black
- Outside Circumference 1045.72 mm
- Effective Length 40.90 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # BX38
- Zoro # G8991712
- UPC # 38244005673
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width | 18 mm |
Effective Length | 40.90 in |
Details
Material | Synthetic Rubber Compound |
Color | Black |
Outside Circumference | 1045.72 mm |
Angle | 38 Degrees |
Belt Construction | Bottom Cog |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER NAPA 7881 Hydraulic Filter Replacement (MF0060198)
- OTC Grease Gun Hose, 24" (2326)
- DAYCO Utility Belt Industrial Belt, Bp51 (BP51)
- A & I PRODUCTS Tire Repair Kit, Professional 12.1" x7.7" x2.4" (A-B1AC53)
- DAYCO UTILITY BELT (4L570)
- DAYCO V Wedge Belt, 5V2120 (5V2120)
- DAYCO Utility Belt Industrial Belt, Bp78 (BP78)
- DAYCO Utility Belt Industrial Belt, Bp49 (BP49)
- DAYCO 00-09 Numerous Applications Utility V-Belt, L435 (L435)
- DAYCO Auto V-Belt, Industry Number 11A0635 (15250)
- DAYCO Serpentine Belt, Industry Number 10PK1485 (5100585)
- Dayco Automotive Belts