Shop All Rubber Hoses & Lines
Dayco
85-92 NUMEROUS APPLICATIONS
Mfr # 71267
Zoro # G202151781
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Material EPDM
- Color Black
- Inside Dia. End 1: 1-7/32 in; End 2: 1-11/32 in
- Trunk Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 71267
- Zoro # G202151781
- UPC # 38244139903
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Inside Dia. | End 1: 1-7/32 in; End 2: 1-11/32 in |
Trunk Height | 16 in |
End 1 Inside Diameter | 1 7/32 in |
End 2 Inside Diameter | 1 11/32 in |
Details
Finish | Black |
Material | EPDM |
Color | Black |
Hose Type | Dual I.D. Hose |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 4,14332 (14332)
- NGK Ruthenium Hx Spark Plug, 90495 (90495)
- PYLE Compact Rearview Backup Camera (PLCM11)
- ALL BALLS All Balls Bearing Kit 25-1003 (25-1003)
- DAYCO 3Ft Rad Hose Radiator Hose, 77150Gl (77150GL)
- DAYCO 61-92 FORD/INTL/VOLVOHD/2.5/3.6/3.9/5.5/ (81421)
- DAYCO 99-06 CADILLAC/CHEV/GMC 4.8/5.3/6.0L (71989)
- DAYCO CURVED RADIATOR HOSE (72682)
- DAYCO 84-06 NUMEROUS APPLICATIONS (70771)
- DAYCO Radiator Hose, ID 1 7/8 In, OD 2.3 In (75188GL)
- FAIRCHILD INDUSTRIES Straight Reducer, Length 76mm 3'', ID1 3, ID2 2 12 (SH1020)
- Dayco Rubber Hoses & Accessories