Shop All Automotive Radiators
Dayco
85-90 Cadillac 4.1/4.5L Radiator Hose, 71204
Mfr # 71204
Zoro # G2139843
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material EPDM
- Type Dual I.D. Hose
- Inside Dia. End 1: 1-1/2 in; End 2: 1-19/32 in
- End 1 Inside Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 71204
- Zoro # G2139843
- UPC # 38244139286
- Country of Origin Unknown
- Category Automotive Radiators
Dimensions
Inside Dia. | End 1: 1-1/2 in; End 2: 1-19/32 in |
End 1 Inside Diameter | 1 1/2 in |
End 2 Inside Diameter | 1 19/32 in |
Trunk Height | 12 1/2 in |
Details
Color | Black |
Material | EPDM |
Type | Dual I.D. Hose |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-LUBE Marine Boat Trailer & 4x4 Bearing Grease (SL3120)
- CURT A-Frame Jack w/Top Handle, 28250 (28250)
- KEMP USA Kemp USA 10-224 Ring Buoy J -Hook Mount Bracket (10-224)
- REESE Tow Hook, 7 3/4 In, For 2 In Receivers (7024400)
- DAYCO 83-03 Ford Hd/Frtlnr/Sterlinghd/White 10 Radiator Hose, 70605 (70605)
- DAYCO 56-98 Numerous Applications Radiator Hose, 70827 (70827)
- DAYCO 64-94 Numerous Applications Radiator Hose, 81201 (81201)
- DAYCO 59-91 Numerous Applications Radiator Hose, 70295 (70295)
- DAYCO 61-08 Numerous Applications Radiator Hose, 70369 (70369)
- DAYCO 65-94 Numerous Applications Radiator Hose, 70647 (70647)
- ALLSTAR PERFORMANCE Allstar Performance ALL30109 26 in. Radiator Fan Shroud - Natural (ALL30109)
- Dayco Automotive Radiators