Shop All Automotive Belt Tensioners & Pulleys
Dayco
85-00 Acura-Honda 1.5-1.6-1.7-1.8-2.0-2. Tension Pulley, 89185
Mfr # 89185
Zoro # G2656924
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine
- Max Belt Width - Belt Tensioners and Tension Pulleys 04 Rib
- Material Steel
- Groove Quantity 4
- Bearing Inner Diameter 1 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 89185
- Zoro # G2656924
- UPC # 36687753007
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Max Belt Width - Belt Tensioners and Tension Pulleys | 04 Rib |
Bearing Inner Diameter 1 | 17 mm |
Bearing Width | 12 mm |
Details
Belt Type | Serpentine |
Material | Steel |
Groove Quantity | 4 |
Number of Bearings | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG Steering Tie Rod End - Left Outer, ES800594 (ES800594)
- SLIP-N-GRIP Adhesive Floor Mat, Roll, Clr, PK175 (M-FB-P9933-49)
- UNIVERSAL AIR COND Chev Tracker 03-99 Expansion Valve, Ex5903C (EX5903C)
- BANDO Auto Serpentine Belt, 4Pk540 (4PK540)
- DAYCO 06-10 Hyundai-Kia 2.7L, 89505 (89505)
- DAYCO 08-09/11-13 Chev Saturn 1.6-1.8L Belt Tensioner, 89645 (89645)
- DAYCO 03-10 Chrysler 2.4L (84169)
- DAYCO 03-04 Kia 3.5L Tensioner, 89512 (89512)
- DAYCO 11-15 Van Hool Hd Tensioner, 89932 (89932)
- DAYCO 94-04 Numerous Applications Belt Tensioner, 89484 (89484)
- GATES DriveAlign Premium OE Pulley - Grooved Pulley, 36328 (36328)
- Dayco Automotive Belt Tensioners & Pulleys