Shop All Exhaust Tools
Dayco
84-94 Ford/Mazda 2.0/2.3L Heater Hose, 87005
Mfr # 87005
Zoro # G6870347
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction EPDM
- Type Single I.D. Hose
- Color Black
- Height 22 1/4 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 87005
- Zoro # G6870347
- UPC # 38244599714
- Country of Origin Unknown
- Category Exhaust Tools
Dimensions
Height | 22 1/4 in |
Inside Dia. | 3/8 in |
End 2 Inside Diameter | 3/8 in |
End 1 Inside Diameter | 3/8 in |
Details
Material of Construction | EPDM |
Type | Single I.D. Hose |
Color | Black |
Material | EPDM |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Flat 4-Way Connector Plug/Socket, 58050 (58050)
- DONALDSON Rubber HUMP (P105609)
- ZEROSTART REPLACEMENT CORD 120V, SILICONE HEATER TERMINAL FOR 860 350 PREFIX HEATERS, 6' 18M LONG (3600008)
- MEGUIARS WAX Radial Agitation Grid Used Placed At Bottom Of Bucket To Remove Dirt and Debris From Wash Mitt (X3003)
- DAYCO 01-09 Ford/Mazda 2.3L Heater Hose, 87831 (87831)
- DAYCO 01-03 Ford/Mazda 2.3L Heater Hose, 87837 (87837)
- GREY PNEUMATIC TAILPIPE CUTTER 7" LONG (CH119)
- CRUSHPROOF TUBING ACT H0SE 11' (CTACT500)
- GREY PNEUMATIC MUFFLER CUTTER 7" LONG (CH120)
- OTC Hose Cutter Blade (4509-1)
- OTC Grease Gun Hose, 24" (2326)
- Dayco Exhaust Tools