Shop All Rubber Hoses & Lines
Dayco
84-06 NUMEROUS APPLICATIONS
Mfr # 70771
Zoro # G002151752
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Material EPDM
- Color Black
- Inside Dia. 2-1/2 in
- End 2 Inside Diameter 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 70771
- Zoro # G002151752
- UPC # 38244135424
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Inside Dia. | 2-1/2 in |
End 2 Inside Diameter | 2 1/2 in |
End 1 Inside Diameter | 2 1/2 in |
Trunk Height | 11 in |
Details
Finish | Black |
Material | EPDM |
Color | Black |
Hose Type | Single I.D. Hose |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (53252)
- BLACKJACK Tire Plugs 4" Black Large Diameter, 60Ct (RE-460)
- TRU-FLATE Spl-Grip Cement Ndl, Stl (15-232)
- MEGUIARS WAX Removes Light Swirls and Adds Gloss Clarity, Diamond Cut Compound, Liquid, 32 Ounce, Single (M8532)
- DAYCO 90 Deg Molded Coolant Hose, 80408 (80408)
- DAYCO Flex Rad Hose Radiator Hose, 82301Gl (82301GL)
- DAYCO 3Ft Rad Hose Radiator Hose, 77125Gl (77125GL)
- DAYCO Radiator Hose, ID 1 3/4 In, OD 2.2 In (75175GL)
- DAYCO Radiator Hose, ID 1 1/2 In, OD 1.9 In (75150GL)
- DAYCO 83-04 Bluebird/Mack 5.5/7.2L Radiator Hose, 82111Gl (82111GL)
- GATES Coolant Hose, 21850 (21850)
- Dayco Rubber Hoses & Lines