Shop All Automotive Radiators
Dayco
83-94 Ford 6.9/7.3L Radiator Hose, 71212
Mfr # 71212
Zoro # G2135810
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Color Black
- Type Dual I.D. Hose
- Inside Dia. End 1: 2 in; End 2: 2-1/4 in
- End 2 Inside Diameter 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 71212
- Zoro # G2135810
- UPC # 38244139361
- Country of Origin Unknown
- Category Automotive Radiators
Dimensions
Inside Dia. | End 1: 2 in; End 2: 2-1/4 in |
End 2 Inside Diameter | 2 1/4 in |
End 1 Inside Diameter | 2 in |
Trunk Height | 11 1/2 in |
Details
Material | EPDM |
Color | Black |
Type | Dual I.D. Hose |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAL PWR ENGINE PART Lifter, Ht-2244 (HT-2244)
- URREA Urrea Puller Forcing Screw, 7-7/8"L, 9/16-12 UNC-2A, For 6 Ton Puller (4212)
- BALDWIN FILTERS Air Filter, 5 x 1-5/16 in. (PA1627)
- AGS Brass Brake Line Union, 3/16 (M10x1.0 Inverted), 1/card (BLU-9C)
- DAYCO 70-94 Mazda/Toyota 1.2/1.6/2.0/3.0L Radiator Hose, 70757 (70757)
- DAYCO 96-01 Ford/Mercury 5L Radiator Hose, 71903 (71903)
- DAYCO 99-03 Ford 5.4/6.8/7.3L Radiator Hose, 71986 (71986)
- DAYCO 53-05 Numerous Applications Radiator Hose, 70541 (70541)
- DAYCO 83-07 Numerous Applications Radiator Hose, 71073 (71073)
- DAYCO 3Ft Rad Hose Radiator Hose, 76113 (76113)
- NISSEN Nissens Radiator, 66701 (66701)
- Dayco Automotive Radiators