Shop All Automotive Heating & Air Conditioning Hoses
Dayco
82-09 NUMEROUS APPLICATIONS
Mfr # 88358
Zoro # G402149397
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material EPDM
- Inside Dia. 3/4 in
- End 2 Inside Diameter 3/4 in
- Hose Type Single I.D. Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 88358
- Zoro # G402149397
- UPC # 38244601226
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Inside Dia. | 3/4 in |
End 2 Inside Diameter | 3/4 in |
End 1 Inside Diameter | 3/4 in |
Trunk Height | 16 in |
Details
Color | Black |
Material | EPDM |
Hose Type | Single I.D. Hose |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Head Gasket, 7895Pt-1 (7895PT-1)
- SEACHOICE Stainless Steel Anchor Shackle, 3/8" (43181)
- BUYERS PRODUCTS Stake Assembly 4.5 x 47 Inch (SA1447WDNH)
- HANDY PACK Handy Horn Button #Handy Hp5200 Horn Button (HP5200)
- DAYCO 85-05 CHEV/CHRY/DODGE/GMC/PLYM 2.0/2.4/2 (86804)
- DAYCO 97-03 Ford 4.2L Heater Hose, 87753 (87753)
- DAYCO 84-98 Numerous Applications Heater Hose, 87000 (87000)
- DAYCO 1/4 In. X 50 Ft. Heater Hose, 80257 (80257)
- DAYCO 02-03 Dodge 4.7L Heater Hose, 87825 (87825)
- DAYCO 7/8 In. X 50 Ft. Heater Hose, 80318 (80318)
- FLEXTECH Elbow Hose, Blue, 1-1/2 in., 90 deg. (90-150 X 10)
- Dayco Automotive Heating & Air Conditioning