Shop All Automotive Heating & Air Conditioning Hoses
Dayco
81-08 Numerous Applications Heater Hose, 87612
Mfr # 87612
Zoro # G8548789
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Color Black
- Inside Dia. End 1: 5/8 in; End 2: 3/4 in
- End 1 Inside Diameter 5/8 in
- Hose Type Dual I.D. Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 87612
- Zoro # G8548789
- UPC # 38244600014
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Inside Dia. | End 1: 5/8 in; End 2: 3/4 in |
End 1 Inside Diameter | 5/8 in |
End 2 Inside Diameter | 3/4 in |
Trunk Height | 6 in |
Details
Material | EPDM |
Color | Black |
Hose Type | Dual I.D. Hose |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Polyethylene, 1-1/4 qt., 11", 6", 3/4", Blue (32115)
- EMPI AXLES/BOOTS Breather Filter W/Gauze, 00-9053-0 (00-9053-0)
- EXTREME MAX Extreme Max 3006.8411.2 BoatTector Stainless Steel Bow Shackle with No-Snag Pin - 3/8", 2-Pack (3006.8411.2)
- DISCO Screw Kit, Chrome, PK101 (15782)
- DAYCO 3/4 In. X 6 Ft. Heater Hose, 80293 (80293)
- DAYCO 2003-2014 Infiniti, Nissan 2.5, 3.5, 3.7 Molded Htr Hose, 88473 (88473)
- DAYCO 86-95 NISSAN 1.6/1.8/2.4/3.0L (86503)
- DAYCO 86-89 Nissan 2.4L Heater Hose, 87696 (87696)
- DAYCO 86-95 Numerous Applications Heater Hose, 86801 (86801)
- DAYCO 1/2 In. X 50 Ft. Heater Hose, 80270 (80270)
- FLEXTECH Hose Reducer, Blue, 1-1/2 in. to 2 in. (R40-150/200)
- Dayco Automotive Heating & Air Conditioning Hoses