Shop All Automotive Specialized Tools
Dayco
74-88 VW 1.5/1.6/1.7/1.8L
Mfr # 71423
Zoro # G302033161
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 10 in
- Material EPDM
- Hose Connection Dual I.D. Hose
- Inside Dia. End 1: 5/8 in; End 2: 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 71423
- Zoro # G302033161
- UPC # 38244141432
- Country of Origin Unknown
- Category Automotive Specialized Tools
Dimensions
Height | 10 in |
Inside Dia. | End 1: 5/8 in; End 2: 15/16 in |
End 1 Inside Diameter | 5/8 in |
End 2 Inside Diameter | 15/16 in |
Details
Color | Black |
Material | EPDM |
Hose Connection | Dual I.D. Hose |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH CargoLiners, Black, 401188 (401188)
- SKF Shaft Seal, 1-9/16 x 2-1/16 x 1/4", CRW1, NBR (15508)
- ASSOCIATED EQUIPMENT Battery Charger, Automatic Boosting, Charging, Maintaining For Batt. Volt.: 6, 12 (ESS6008)
- PROSKIT Spudger/Prying Tool Assortment (1PK-3179)
- BAYCO Head Replacement Fluorescent Most All (SL200)
- OTC Dodge/Jeep 4Wd Adapter Set (7894)
- PRO-LOK ProLok: Face Cap Removal Pliers (PRL-LT450)
- HORIZON TOOL Ford Triton Repair Set 2 Valve (38900)
- ZEPHYR Hi-Loc Removal Plier (ZHP-100)
- DENT FIX EQUIPMENT Paintless Dent Repair 33pc Kit-Stainless (DFPDRKIT33)
- OETIKER Oetiker 320-10100024 Oe .63 2-Ear Clamp1518 10100024 (320-10100024)
- Dayco Automotive Specialized Tools