Shop All Rubber Hoses & Lines
Dayco
70-07 NUMEROUS APPLICATIONS
Mfr # 71103
Zoro # G102151447
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Material EPDM
- Color Black
- Inside Dia. End 1: 1-3/4 in; End 2: 2 in
- End 2 Inside Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 71103
- Zoro # G102151447
- UPC # 38244138319
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Inside Dia. | End 1: 1-3/4 in; End 2: 2 in |
End 2 Inside Diameter | 2 in |
End 1 Inside Diameter | 1 3/4 in |
Trunk Height | 11 1/2 in |
Details
Finish | Black |
Material | EPDM |
Color | Black |
Hose Type | Dual I.D. Hose |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYBESTOS Raybestos, Mgd834Mh (MGD834MH)
- SKF Grease Seals, 6903 (6903)
- WEATHER GUARD Model 120-5-04 Saddle Box, Steel (120-5-04)
- WIX FILTERS FORD F-SERIES SUPER DUTY PU W/6.7L DIESE (57151)
- DAYCO 85-04 BUICK/CAD/CHEV/TOY 3.4/4.3/5.7L (71501)
- DAYCO 3Ft Rad Hose Radiator Hose, 77100Gl (77100GL)
- DAYCO Radiator Hose, ID 1 1/4 In, OD 1.7 In (75125GL)
- DAYCO CURVED RADIATOR HOSE (72682)
- DAYCO Radiator Hose, ID 1 7/8 In, OD 2.3 In (75188GL)
- DAYCO 74-86 Numerous Applications Coolant Hose, 80418 (80418)
- GATES Molded Coolant Hose - Upper, 22940 (22940)
- Dayco Rubber Hoses & Accessories