Shop All Rubber Hoses & Lines
Dayco
69-97 FORD/TOYOTA 2.4/5.0L
Mfr # 70786
Zoro # G902151654
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Material EPDM
- Color Black
- Inside Dia. 1-1/2 in
- Hose Type Single I.D. Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 70786
- Zoro # G902151654
- UPC # 382000000000
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Inside Dia. | 1-1/2 in |
End 2 Inside Diameter | 1 1/2 in |
End 1 Inside Diameter | 1 1/2 in |
Trunk Height | 18 in |
Details
Finish | Black |
Material | EPDM |
Color | Black |
Hose Type | Single I.D. Hose |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-1050-Z10V)
- PRO SERIES Pro Series EJ10000101 Swivel Trailer Jack; Sidewind (P2J-EJ10000101)
- A & I PRODUCTS Hub & Spindle Assy. (8 Bolt) 11.6" x13.7" x11.3" (A-HS579088)
- GATES SERPENTINE KIT (90K-39298A)
- DAYCO Metal Exhaust, ID 4 In, OD 4 3/16 In (WFF-424)
- DAYCO 73-10 NUMEROUS APPLICATIONS (80401)
- DAYCO 93 Ford Heavy 7.8L Coolant Hose, 80411 (80411)
- DAYCO 85-92 NUMEROUS APPLICATIONS (71267)
- DAYCO 96-04 AM GENERAL/CHEV/GMC/HUMMER 6.5L (72060)
- DAYCO Radiator Hose, ID 1 1/8 In, OD 1.6 In (75113GL)
- ROBINAIR 1/4" Standard Hoses with Standard Fittings (30060)
- Dayco Rubber Hoses & Accessories