Shop All Automotive Belts
Dayco
69-89 Numerous Applications Utility V-Belt, L424
Mfr # L424
Zoro # G5913970
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 13 mm
- Material Synthetic Rubber Compound
- Color Black
- Outside Circumference 24.00 in
- Belt Construction Wrapped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # L424
- Zoro # G5913970
- UPC # 38244013876
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width | 13 mm |
Details
Material | Synthetic Rubber Compound |
Color | Black |
Outside Circumference | 24.00 in |
Belt Construction | Wrapped |
Angle | 40 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS HYBRID CERAMIC DETAILER 26 FL OZ (MGG-200526)
- PYRAMID 12'' 500 Watt High Power Paper Cone 8 Ohm Subwoofer (WH12)
- VP RACING FUELS VP Cetanium Concentrate QT (2865)
- CENTRIC PARTS Standard Brake Drum, 123.65012 (123.65012)
- DAYCO Auto V-Belt, Industry Number 13A0940 (17370)
- DAYCO Utility Belt Vx-Wedge Belt, 5Vx850 (5VX850)
- DAYCO Utility Belt Industrl V-Belt, Ap71 (AP71)
- DAYCO 00-03 NUMEROUS APPLICATIONS (L443)
- DAYCO Auto V-Belt, Industry Number 13A1320 (17520)
- DAYCO Auto V-Belt, Industry Number 11A0940 (15370)
- GATES Serpentine Belt, K080948HD (K080948HD)
- Dayco Automotive Belts