Shop All Automotive Radiators
Dayco
68-93 Numerous Applications Radiator Hose, 70778
Mfr # 70778
Zoro # G2151393
original price:
$14.15
9% off
new price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Color Black
- Type Dual I.D. Hose
- Inside Dia. End 1: 1-1/2 in; End 2: 1-3/4 in
- Trunk Height 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 70778
- Zoro # G2151393
- UPC # 38244135493
- Country of Origin Unknown
- Category Automotive Radiators
Dimensions
Inside Dia. | End 1: 1-1/2 in; End 2: 1-3/4 in |
Trunk Height | 17 in |
End 2 Inside Diameter | 1 3/4 in |
End 1 Inside Diameter | 1 1/2 in |
Details
Material | EPDM |
Color | Black |
Type | Dual I.D. Hose |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKEBONO Euro Ultra Premium Ceramic Pads - Rear, EUR1122 (EUR1122)
- FEDERAL SIGNAL Strobe Light, Amber, Flash Tube (141ST-024A)
- BBB INDUSTRIES New Starter, N17466 (N17466)
- VIAIR 38 NPTM to 38 Airline Straight Fitting DOT Approved, 4PK (13872)
- DAYCO 87 Buick 3.8L Radiator Hose, 71755 (71755)
- DAYCO 65-94 Numerous Applications Radiator Hose, 70647 (70647)
- DAYCO 04 Ford 6 Radiator Hose, 72255 (72255)
- DAYCO 05-10 Jeep 5.7L Radiator Hose, 72226 (72226)
- DAYCO 08-10 Chev-Pontiac:2.2-2.4L Radiator Hose, 72461 (72461)
- DAYCO 89-92 Dodge/Mack 5.9/8.3L Radiator Hose, 71530 (71530)
- FJC 8Oz Universal A/C Dye (4917)
- Dayco Automotive Radiators