Shop All Automotive Belts
Dayco
66-00 Numerous Applications Utility V-Belt, L445
Mfr # L445
Zoro # G5912981
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 13 mm
- Material Synthetic Rubber Compound
- Color Black
- Outside Circumference 45.00 in
- Angle 40 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # L445
- Zoro # G5912981
- UPC # 38244014149
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width | 13 mm |
Details
Material | Synthetic Rubber Compound |
Color | Black |
Outside Circumference | 45.00 in |
Angle | 40 Degrees |
Belt Construction | Wrapped |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 06-12 Chevrolet Impala Halo Projector Headlight (2LHP-IPA06G-TM)
- CRAFTSMAN Large Oil Filter Wrench (CMMT14121)
- BAJA DESIGNS S1 WORK/SCENE LED LIGHT WITH MOUNTING BRACKET PAIR (387806)
- BALMAR Communication Cable f/SG200 - 5M (SG2-0403)
- DAYCO 70-00 Numerous Applications Utility V-Belt, L422 (L422)
- DAYCO Auto V-Belt, Industry Number 13A0940 (17370)
- DAYCO Belts/Hose Industrial Belt, Bp39 (BP39)
- DAYCO Serpentine Belt, Industry Number 8PK3785 (5081490)
- DAYCO 99-03 Ford 7.3L Poly Rib Belt, 5081217 (5081217)
- DAYCO 09-15 Bmw Z4 L6 3.0L Poly Rib Belt, 5070579 (5070579)
- GATES Tri-Power Belts, AX35 (AX35)
- Dayco Automotive Belts