Shop All Rubber Hoses & Lines
Dayco
62-79 FORD/OLDSMOBILE 5.0/6.5L
Mfr # 70501
Zoro # G602151510
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material EPDM
- Finish Black
- Inside Dia. End 1: 1-1/2 in; End 2: 1-3/4 in
- End 2 Inside Diameter 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 70501
- Zoro # G602151510
- UPC # 38244133758
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Inside Dia. | End 1: 1-1/2 in; End 2: 1-3/4 in |
End 2 Inside Diameter | 1 3/4 in |
Trunk Height | 17 in |
End 1 Inside Diameter | 1 1/2 in |
Details
Color | Black |
Material | EPDM |
Finish | Black |
Hose Type | Dual I.D. Hose |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Marine Gas Spring Kit, 15 lb Force, M8 (AF042-1014*)
- SLICK LOCKS SlickLocks: Ford Transit Connect Blade Bracket 2014 - Present (SLL-FD-TC-FVK-2)
- FEDERAL SIGNAL Rear View Camera, CCD Camera Type (CAMAHD-REARNTSC)
- NORCO PROFESSIONAL LIFTING 1/2 Ton Transmission Jack (72050E)
- DAYCO 88-91 Daewoo 1.6L Coolant Hose, 80395 (80395)
- DAYCO 73-10 NUMEROUS APPLICATIONS (80401)
- DAYCO 84-06 NUMEROUS APPLICATIONS (70771)
- DAYCO 39-09 NUMEROUS APPLICATIONS (81051)
- DAYCO 39-86 NUMEROUS APPLICATIONS (70440)
- DAYCO 3Ft Rad Hose Radiator Hose, 77100Gl (77100GL)
- GATES Radiator Hose, 2 7/8 ID x 3 Ft, EPDM (24246)
- Dayco Rubber Hoses & Accessories