Shop All Automotive Radiators
Dayco
61-08 Numerous Applications Radiator Hose, 70369
Mfr # 70369
Zoro # G2116262
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Color Black
- Type Single I.D. Hose
- Inside Dia. 1-1/2 in
- End 2 Inside Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 70369
- Zoro # G2116262
- UPC # 38244133208
- Country of Origin Unknown
- Category Automotive Radiators
Dimensions
Inside Dia. | 1-1/2 in |
End 2 Inside Diameter | 1 1/2 in |
End 1 Inside Diameter | 1 1/2 in |
Trunk Height | 12 1/2 in |
Details
Material | EPDM |
Color | Black |
Type | Single I.D. Hose |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 200 Amp Large Frame Circuit Breaker - Auto Reset (CB201)
- BALDWIN FILTERS Air Filter, 8-1/16 x 7-5/8 in. (PA655)
- LUMAPRO Miniature Lamp, 9005LL, 65W, T4, 12.8V (9005LL)
- RENOWN 12 in. x 12 in. General Purpose Microfiber Cleaning Cloth in Red, 12PK (REN01212-REZ)
- DAYCO 04-08 Ford E-Series 5.4L Radiator Hose, 72262 (72262)
- DAYCO 03 Dodge 5.7L Radiator Hose, 72184 (72184)
- DAYCO 41-03 Numerous Applications Radiator Hose, 81181 (81181)
- DAYCO 98-02 Acura/Honda 2.3L Radiator Hose, 71967 (71967)
- DAYCO 41-90 Ford/Ottawa/Pontiac /5.9/6.4/6.9L Radiator Hose, 81351 (81351)
- DAYCO 60-75 Numerous Applications Radiator Hose, 70368 (70368)
- SPECTRONICS/TRACER 8 Oz (237 Ml) R-134A/Pag Bigez A/C Dye Cartridge (TP9760-8)
- Dayco Automotive Radiators