Shop All Automotive Radiators
Dayco
59-91 Numerous Applications Radiator Hose, 70295
Mfr # 70295
Zoro # G2140668
original price:
$13.59
5% off
new price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Color Black
- Type Dual I.D. Hose
- Inside Dia. End 1: 1-1/2 in; End 2: 1-3/4 in
- Trunk Height 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 70295
- Zoro # G2140668
- UPC # 38244133024
- Country of Origin Unknown
- Category Automotive Radiators
Dimensions
Inside Dia. | End 1: 1-1/2 in; End 2: 1-3/4 in |
Trunk Height | 13 in |
End 1 Inside Diameter | 1 1/2 in |
End 2 Inside Diameter | 1 3/4 in |
Details
Material | EPDM |
Color | Black |
Type | Dual I.D. Hose |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL ALTHI IRIF (12112N)
- HUMMINBIRD Humminbird HELIX 15® CHIRP MEGA DI+ GPS G4N CHO Display Only (411310-1CHO)
- ILB GOLD Heavy Duty Alternator, Replacement For Ihs Polk, 8722N Alternator (8722N ALTERNATOR)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 35g., Zinc, PK50 (5361-0350-202)
- DAYCO 3Ft Rad Hose Radiator Hose, 76113 (76113)
- DAYCO 75-91 Alfa Romeo/Ford/M-Benz Hd/Mitshd T Radiator Hose, 70857 (70857)
- DAYCO 83-07 Numerous Applications Radiator Hose, 71073 (71073)
- DAYCO 99-10 Cadillac/Chev/Gmc/Saab 4.3/4.8/5.3 Radiator Hose, 71990 (71990)
- DAYCO 83-10 Numerous Applications Radiator Hose, 70920 (70920)
- DAYCO 80-84 Buick/Cadillac/Oldsmobile 3.8/4.1L Radiator Hose, 71082 (71082)
- DAYCO 65-94 Numerous Applications Radiator Hose, 70647 (70647)
- Dayco Automotive Radiators