Shop All Automotive Radiators
Dayco
58-09 Numerous Applications Radiator Hose, 70001
Mfr # 70001
Zoro # G2128442
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material EPDM
- Type Single I.D. Hose
- Inside Dia. 5/8 in
- Trunk Height 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 70001
- Zoro # G2128442
- UPC # 38244132737
- Country of Origin Unknown
- Category Automotive Radiators
Dimensions
Inside Dia. | 5/8 in |
Trunk Height | 3 1/4 in |
End 1 Inside Diameter | 5/8 in |
End 2 Inside Diameter | 5/8 in |
Details
Color | Black |
Material | EPDM |
Type | Single I.D. Hose |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLORMADE-ADIDAS Taylor Made 18 in. Corner Dock Wheel (TAM1081)
- GROCO 1/2" NPT x 1/2" ID Bronze Pipe to Hose Straight Fitting (PTH-500)
- CODE 3 XTP Split Color, 4 LEDs, 12/24VDC, Green (XTP4GG)
- WJB BEARING Wheel Hub Spindle, Spk450 (SPK450)
- DAYCO 3Ft Rad Hose Radiator Hose, 76175 (76175)
- DAYCO 3Ft Rad Hose Radiator Hose, 76225 (76225)
- DAYCO 89-10 Numerous Applications Radiator Hose, 71812 (71812)
- DAYCO 83-07 Numerous Applications Radiator Hose, 71073 (71073)
- DAYCO 83-08 Numerous Applications Radiator Hose, 70921 (70921)
- DAYCO 88-92 Bmw 3.5L Radiator Hose, 71603 (71603)
- MOTORMITE Radiator Drain Cocks, 61133 (61133)
- Dayco Automotive Radiators