Shop All Automotive Belts
Dayco
58-04 Numerous Applications Utility V-Belt, L427
Mfr # L427
Zoro # G5913760
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width .500 in
- Material Synthetic Rubber Compound
- Color Black
- Outside Circumference 685.80 mm
- Angle 40 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # L427
- Zoro # G5913760
- UPC # 38244013906
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width | .500 in |
Details
Material | Synthetic Rubber Compound |
Color | Black |
Outside Circumference | 685.80 mm |
Angle | 40 Degrees |
Belt Construction | Wrapped |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 1 7/8 In. X 3 Ft. Fuel Fillr Hose, 80305 (80305)
- WEATHERTECH No Drill Mud Flaps, Black, 120088, Molded Plastic, Black (120088)
- K-TOOL INTERNATIONAL Cotter Pin Assortment, 144 Piece (KTI00078)
- CURT Trailer Safety Chain Holder Bracket (2" Shank) (45806)
- DAYCO UTILITY BELT (4L760)
- DAYCO 03 Bluebird 8.1L Industrial Belt, Bx83 (BX83)
- DAYCO Utility Belt Industrial Belt, Bp70 (BP70)
- DAYCO Serpentine Belt, Industry Number 10PK2170 (5100855)
- DAYCO Utility Belt Industrl V-Belt, Ap42 (AP42)
- DAYCO UTILITY BELT (4L550)
- BANDO Auto Serpentine Belt, 6Pk2085 (6PK2085)
- Dayco Automotive Belts