Shop All Automotive Radiators
Dayco
56-98 Numerous Applications Radiator Hose, 70827
Mfr # 70827
Zoro # G2131559
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Color Black
- Type Single I.D. Hose
- Inside Dia. 1 in
- Trunk Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 70827
- Zoro # G2131559
- UPC # 38244135875
- Country of Origin Unknown
- Category Automotive Radiators
Dimensions
Inside Dia. | 1 in |
Trunk Height | 9 in |
End 1 Inside Diameter | 1 in |
End 2 Inside Diameter | 1 in |
Details
Material | EPDM |
Color | Black |
Type | Single I.D. Hose |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR INDUSTRIES Chev Passenger Car L6/V8 Cyl 3.9 57-55 Motor Mount, 2125 (2125)
- CURT Flat Connector 5-Way Dust Cover, 58202 (58202)
- AIR LIFT Air Lift Compressor - Standard (16060)
- KFI KFI Kawasaki Mule PRO MX Rear DT Bumper (101710)
- DAYCO 53-05 Numerous Applications Radiator Hose, 70541 (70541)
- DAYCO 59-91 Numerous Applications Radiator Hose, 70295 (70295)
- DAYCO 04 Ford 6 Radiator Hose, 72255 (72255)
- DAYCO 99-10 Cadillac/Chev/Gmc/Saab 4.3/4.8/5.3 Radiator Hose, 71990 (71990)
- DAYCO 05-10 Jeep 5.7L Radiator Hose, 72226 (72226)
- DAYCO 70-94 Mazda/Toyota 1.2/1.6/2.0/3.0L Radiator Hose, 70757 (70757)
- SUPERCOOL A/C Compressor PAG Lubricant, w/UV Dye Plastic Bottle Red/Yellow Tint (P100-32D)
- Dayco Automotive Radiators