Shop All Automotive Radiators
Dayco
55-65-07-12 Allis-Chalmers Fr-Nissan 3.5 Radiator Hose, 72590
Mfr # 72590
Zoro # G2147878
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material EPDM
- Type Single I.D. Hose
- Inside Dia. 1-3/8 in
- Trunk Height 22 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 72590
- Zoro # G2147878
- UPC # 36687804075
- Country of Origin Unknown
- Category Automotive Radiators
Dimensions
Inside Dia. | 1-3/8 in |
Trunk Height | 22 1/2 in |
End 1 Inside Diameter | 1 3/8 in |
End 2 Inside Diameter | 1 3/8 in |
Details
Color | Black |
Material | EPDM |
Type | Single I.D. Hose |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Domestic Steel Brake Line, 1/4 x 72, BL-472 (BL-472)
- GROTE Cable, 7 Cond, 14 ga., 500 ft. (82-5614)
- EXTREME MAX 3006.2779 BoatTector High-Strength Line SnubberStorage Bungee Value-12" w Compact Hooks Blue (3006.2779)
- PERFECT EQUIPMENT Wheel Wght, AW Srs Coated, 0.25 Oz., PK25 (AW025N)
- DAYCO 41-03 Numerous Applications Radiator Hose, 81181 (81181)
- DAYCO 64-94 Numerous Applications Radiator Hose, 81201 (81201)
- DAYCO 80-84 Buick/Cadillac/Oldsmobile 3.8/4.1L Radiator Hose, 71082 (71082)
- DAYCO 75-91 Alfa Romeo/Ford/M-Benz Hd/Mitshd T Radiator Hose, 70857 (70857)
- DAYCO 08-10 Chev-Pontiac:2.2-2.4L Radiator Hose, 72461 (72461)
- DAYCO 60-87 Numerous Applications Radiator Hose, 70471 (70471)
- DENSO Radiator 2015-2017 Lexus NX200t 2.0L, 221-9436 (221-9436)
- Dayco Automotive Radiators