Shop All Automotive Radiators
Dayco
54-98 Numerous Applications Radiator Hose, 70344
Mfr # 70344
Zoro # G2104283
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material EPDM
- Type Single I.D. Hose
- Inside Dia. 1-1/2 in
- End 2 Inside Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 70344
- Zoro # G2104283
- UPC # 38244133123
- Country of Origin Unknown
- Category Automotive Radiators
Dimensions
Inside Dia. | 1-1/2 in |
End 2 Inside Diameter | 1 1/2 in |
Trunk Height | 19 3/4 in |
End 1 Inside Diameter | 1 1/2 in |
Details
Color | Black |
Material | EPDM |
Type | Single I.D. Hose |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, 7-5/16 in. Lx4-1/2 in. dia. (B9606)
- A & I PRODUCTS Shim Kit 3.2" x3.5" x1" (A-A.709.500)
- BALDWIN FILTERS Air Filter, 9-1/2 x 29/32 in. (PA4466)
- TRUCK-LITE Lamp, Led Clearance/Marker, 2-1/2 Round 4-13 Diode Pattern, Red (1050-P)
- DAYCO 41-03 Numerous Applications Radiator Hose, 81181 (81181)
- DAYCO 99-10 Cadillac/Chev/Gmc/Saab 4.3/4.8/5.3 Radiator Hose, 71990 (71990)
- DAYCO 65-67 Ford/Mercury 5.8/6.4/7.0L Radiator Hose, 70472 (70472)
- DAYCO 97-02 Volvohd 10.8/12L Radiator Hose, 72042 (72042)
- DAYCO 3Ft Rad Hose Radiator Hose, 76100 (76100)
- DAYCO 60-88 Numerous Applications Radiator Hose, 71384 (71384)
- SPECTRONICS/TRACER 1/4 Oz Bottles Universal/Ester A/C Dye 12 Pack (TP3840-P12)
- Dayco Automotive Radiators