Shop All Automotive Radiators
Dayco
41-03 Numerous Applications Radiator Hose, 81181
Mfr # 81181
Zoro # G2161263
original price:
$13.45
1% off
new price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Rubber
- Hose Color 1.500"
- Radiator Hose End 1 (in.) 1.500"
- Hose Material Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 81181
- Zoro # G2161263
- UPC # 38244142729
- Country of Origin Unknown
- Category Automotive Radiators
Details
Application | Rubber |
Hose Color | 1.500" |
Radiator Hose End 1 (in.) | 1.500" |
Hose Material | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING SKT LUG NUT FLIP 18.5MM X 19.5MM (CTA4221)
- JJ KELLER Vehicle Inspection Label Clear, PK10 (2402)
- BALDWIN FILTERS Oil Filter, Spin-On, (B1446)
- STAR ASIA Ratcheting Heat Shrink Terminal Crimper (11955)
- DAYCO 08-10 Chev-Pontiac:2.2-2.4L Radiator Hose, 72461 (72461)
- DAYCO 55-65-07-12 Allis-Chalmers Fr-Nissan 3.5 Radiator Hose, 72590 (72590)
- DAYCO 88-92 Bmw 3.5L Radiator Hose, 71603 (71603)
- DAYCO 83-10 Numerous Applications Radiator Hose, 70920 (70920)
- DAYCO 95-10 Numerous Applications Radiator Hose, 71794 (71794)
- DAYCO 96-01 Chrysler/Dodge/Plymouth 2.4L Radiator Hose, 71858 (71858)
- MOTORCRAFT 03-10 Ford 6.0 & 6.4 Liter Turbo Diesel (VC8)
- Dayco Automotive Radiators