Shop All Rubber Hoses & Lines
Dayco
39-86 NUMEROUS APPLICATIONS
Mfr # 70440
Zoro # G902151500
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish Black
- Material EPDM
- Inside Dia. 1-1/2 in
- End 1 Inside Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 70440
- Zoro # G902151500
- UPC # 38244133420
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Inside Dia. | 1-1/2 in |
End 1 Inside Diameter | 1 1/2 in |
Trunk Height | 14 1/4 in |
End 2 Inside Diameter | 1 1/2 in |
Details
Color | Black |
Finish | Black |
Material | EPDM |
Hose Type | Single I.D. Hose |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Wheel Bearing Retaining Ring - Front, 933-458 (933-458)
- PARKER 45 Male Elbow, 1/2 In., PK10 (379PTC-8-8)
- CAL-VAN TOOLS PISTON RING COMPRESSOR CALVAN SET (CV641)
- MAHLE Exhaust Pipe Flange Gasket, F31804 (F31804)
- DAYCO 88-91 Daewoo 1.6L Coolant Hose, 80395 (80395)
- DAYCO 63-08 NUMEROUS APPLICATIONS (70443)
- DAYCO 67-84 FORD/MERC/PONT 3.8/4.1/4.2/5.0/5.8 (70638)
- DAYCO Flex Rad Hose Radiator Hose, 82301Gl (82301GL)
- DAYCO 81-06 Numerous Applications Coolant Hose, 80393 (80393)
- DAYCO Radiator Hose, ID 2 1/4 In, OD 2.7 In (75225GL)
- GATES Radiator Coolant Hose 2002-2005 Dodge Ram 1500, 24208 (24208)
- Dayco Rubber Hoses & Accessories