Shop All Automotive Heating & Air Conditioning Hoses
Dayco
2003-2014 Infiniti, Nissan 2.5, 3.5, 3.7 Molded Htr Hose, 88473
Mfr # 88473
Zoro # G9359011
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Color Black
- Inside Dia. 3/4 in
- Trunk Height 4 1/2 in
- Hose Type Single I.D. Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 88473
- Zoro # G9359011
- UPC # 36687843913
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Inside Dia. | 3/4 in |
Trunk Height | 4 1/2 in |
End 2 Outside Diameter | 1 1/8 in |
End 1 Outside Diameter | 1 1/8 in |
End 1 Inside Diameter | 3/4 in |
End 2 Inside Diameter | 3/4 in |
Details
Material | EPDM |
Color | Black |
Hose Type | Single I.D. Hose |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTROL Motor Oil, 10W-30 SAE, Petroleum, 1 Qt. (06450)
- 3M Reflective Gate Arm Tape, Red/White (GA1616)
- DAYCO Utility Belt Industrial Belt, Bp57 (BP57)
- MAIN FILTER BOBCAT 6670207 Replacement/Interchange Spin-On Filter (MF0575554)
- DAYCO 3/4 In. X 50 Ft. Heater Hose, 80316 (80316)
- DAYCO 94-98 BUICK/OLDSMOBILE/PONTIAC 2.3/2.4L (86103)
- DAYCO 1/4 In. X 50 Ft. Heater Hose, 80257 (80257)
- DAYCO 81-10 Numerous Applications Heater Hose, 87618 (87618)
- DAYCO 3/8 IN. X 50 FT. (80259)
- DAYCO 97-03 Ford/Linc 5.4L Heater Hose, 87793 (87793)
- THERMOID High Temperature Heater Hose, 1/2In. 50Ft (470308151)
- Dayco Automotive Heating & Air Conditioning