Shop All Automotive Belt Tensioners & Pulleys
Dayco
12-17 Mazda Scion Toyota Tensioner, 89710
Mfr # 89710
Zoro # G8973241
product price: $92.79
/ea
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Diameter - Belt Tensioners and Tension Pulleys 65 mm
- Belt Type Serpentine
- Type Hydraulic Actuator
- Direction Linear
- Number of Pulleys 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 89710
- Zoro # G8973241
- UPC # 36687924216
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 65 mm |
Pulley 1 Width | 25 mm |
Details
Belt Type | Serpentine |
Type | Hydraulic Actuator |
Direction | Linear |
Number of Pulleys | 1 |
Pulley 1 Flat | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER PARKER FA5710 Replacement/Interchange Spin-On Filter (MF0058057)
- BALDWIN FILTERS Outer Air Filter, Round (PA5503)
- ATTWOOD Attwood 9083-7 Boat/Ski Mirror (9083-7)
- GENESIS STRAP HINGE 8in AL SQR HOLES .531 OFFSET (HG-STR-3035-AL-A31)
- DAYCO 08-09/11-13 Chev Saturn 1.6-1.8L Belt Tensioner, 89645 (89645)
- DAYCO Hd Tensioner, 89482 (89482)
- DAYCO 10-12 Mack-Volvo Hd 11-13L Hd Tensioner, 89477 (89477)
- DAYCO Tension Pulley, Industry Number 89034 (89034)
- DAYCO 11-14 Chry Dodge Jeep Ram Volkswagen 3.6 Tensioner, 89632 (89632)
- DAYCO 03-04 Kia 3.5L Tensioner, 89512 (89512)
- URO PARTS DRIVE BELT TENSIONER PULLEY (GM1414486)
- Dayco Automotive Belt Tensioners & Pulleys