Shop All Automotive Belt Tensioners & Pulleys
Dayco
11-12 Nissan Quest V6 3.5L Tensioner, 89676
Mfr # 89676
Zoro # G8970609
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine
- Pulley Diameter - Belt Tensioners and Tension Pulleys 70 mm
- Type Automatic
- Direction Counter Clock Wise
- Pulley 1 Flat Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 89676
- Zoro # G8970609
- UPC # 36687914293
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 70 mm |
Pulley 1 Width | 34.5 mm |
Details
Belt Type | Serpentine |
Type | Automatic |
Direction | Counter Clock Wise |
Pulley 1 Flat | Yes |
Number of Pulleys | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LTI TOOLS LTI Tools LOC-145 Super Multi - Piece Easy Access And Inflate - A - Wedge TM Kit (LOC-145)
- NGK Spark Plug Wire Set, 51440 (51440)
- PHOENIX Hub Cover, Front, 8-Lug (Q822F)
- GATES Hi-Power II Belts, A52 (A52)
- DAYCO 12-17 Ford Hd-Freightliner-Intl 6.7L Hd Tensioner, 89930 (89930)
- DAYCO Dayco No Slack Automatic Belt Tensioner, 89491 (89491)
- DAYCO Idler Pulley, 89819 (89819)
- DAYCO 04-13 Audi-Porsche-Vw 3.2-3.6-4.2L Tension Pulley, 89530 (89530)
- DAYCO 06-11 Pont-Scion-Toyota 2.4L Tension Pulley, 89175 (89175)
- DAYCO 94-04 Numerous Applications Belt Tensioner, 89484 (89484)
- GATES Tension Pulley, Industry Number, 36173 (36173)
- Dayco Automotive Belt Tensioners & Pulleys