Shop All Automotive Belts
Dayco
09-15 Bmw Z4 L6 3.0L Poly Rib Belt, 5070579
Mfr # 5070579
Zoro # G8911276
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Length 58.433 in
- Top Width .96 in
- Pulley Material - Belt Tensioners and Tension Pulleys EPDM, Aramid Reinforced
- Standards SAE J1459, SAE J2432
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 5070579
- Zoro # G8911276
- UPC # 36687910509
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Outside Length | 58.433 in |
Top Width | .96 in |
Effective Length | 57.874 in |
Rib Depth | Standard |
Details
Pulley Material - Belt Tensioners and Tension Pulleys | EPDM, Aramid Reinforced |
Standards | SAE J1459, SAE J2432 |
Color | Black |
Material | EPDM, Aramid Reinforced |
Type | Straight Rib |
Rib Quantity | 7 |
Outside Circumference | 1484.2 mm |
Minimum Operating Temperature | -45 F |
Cross Section | K-Section |
Maximum Operating Temperature | 100 C |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 862, 37W, T3 1/4, 12.8V (862)
- ILC Replacement For Ac Delco, 3342456 Alternator (334-2456 ALTERNATOR)
- TRAMEC SLOAN Heavy Duty Spring, 13 In L, w/Rail Clip (2ZJU7)
- TIGER BRAND JACK POST 15GA 12""-15""H (J-S-15)
- DAYCO Tension Pulley, Industry Number 89056 (89056)
- DAYCO 80-91 Dixiechopp/Simplicity/Wheelhorsel Industrial Belt, Bp103 (BP103)
- DAYCO UTILITY BELT (4L490)
- DAYCO Utility Belt Industrial Belt, Bp53 (BP53)
- DAYCO Utility Belt Industrial Belt, Bp86 (BP86)
- DAYCO Utility Belt V-Belt, Ax90 (AX90)
- GATES Hi-Power II Belts, A71 (A71)
- Dayco Automotive Belts