Shop All Drivetrain Tools
Dayco
09-13 Bmw 3.0L Pulley, 89541
Mfr # 89541
Zoro # G1983323
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serpentine
- Material Polymer
- Width 06 Rib
- Belt Type Serpentine
- Flat Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 89541
- Zoro # G1983323
- UPC # 36687832504
- Country of Origin Unknown
- Category Drivetrain Tools
Dimensions
Width | 06 Rib |
Bearing Width | 26 mm |
Bearing Inner Diameter 1 | 8.15 mm |
Details
Type | Serpentine |
Material | Polymer |
Belt Type | Serpentine |
Flat | Yes |
Number of Bearings | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Inspection Gauge, Steel, 3 in. (ATG9755)
- JENSEN TV Remote f/LED TVs (PXXRCASA)
- PERFECT EQUIPMENT Wheel Wght, MC Srs Coated, 1.50 Oz., PK25 (MC150N)
- DONALDSON Hyraulic Filter Cartridge (P566212)
- PERFORMANCE TOOL Seal Puller, W1219 (W1219)
- CTA MANUFACTURING Bmw A/C Belt Installation Tool, 3458 (3458)
- AFTERMARKET Quality Tractor Clutch Alignment Tool, (1112-5945)
- OEMTOOLS Automotive U-Joint Puller (24539)
- OTC Axle Installer, 1 Pc (6697)
- KEN-TOOL Dual Wheel Separator, 34549 (34549)
- OEMTOOLS Master Wheel Hun & Bearing Remover & Installer Kit (27213)
- Dayco Service & Shop Tools