Shop All Automotive Belt Tensioners & Pulleys
Dayco
08-12 Dodge-Jeep-Mitsu-Ram 3.7L Belt Tensioner, 89395
Mfr # 89395
Zoro # G8966722
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine
- Pulley Diameter - Belt Tensioners and Tension Pulleys Pulley1: 78 mm, Pulley2: 76 mm
- Type Automatic
- Number of Pulleys 2
- Pulley 1 Width 29 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 89395
- Zoro # G8966722
- UPC # 36687702265
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | Pulley1: 78 mm, Pulley2: 76 mm |
Pulley 1 Width | 29 mm |
Pulley 2 Width | 31 mm |
Details
Belt Type | Serpentine |
Type | Automatic |
Number of Pulleys | 2 |
Pulley 2 Flat | Yes |
Pulley 1 Number Of Grooves | 6 |
Direction | Counter Clock Wise |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Jabsco Filterless Waste Pump w/Single Diaphragm - 24V (50890-1100)
- SEACHOICE Verti Mnt Fold-Down Masthead, All-RoundLight, 2-9/32"Lx5/8" Wx10-1/2" H (5961)
- GROTE Lamp, Chrome Bezel, LED, MicroNova, Red (47982)
- GROTE Clr/Mkr- Yel- Mcrnv Led- Dual Int- P2- W Clr/Mkr Lamp, 49383 (49383)
- DAYCO Tension Pulley, Industry Number 89103 (89103)
- DAYCO 93-05 Audi-Vw-Volvo 2.3-2.9L Tension Pulley, 89522 (89522)
- DAYCO 11-14 Chry Dodge Jeep Ram Volkswagen 3.6 Tensioner, 89632 (89632)
- DAYCO Hd Tensioner, 89479 (89479)
- DAYCO 10-12 Mack-Volvo Hd 11-13L Hd Tensioner, 89477 (89477)
- DAYCO Hd Tensioner, 89482 (89482)
- INA Idler, Zp01221 (ZP01221)
- Dayco Automotive Belt Tensioners & Pulleys