Shop All Brake Parts
Dayco
07-17 Lexus Pulley, 89580
Mfr # 89580
Zoro # G6859311
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 07 Rib
- Type Serpentine
- Belt Type Serpentine
- Bearing Width 32.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 89580
- Zoro # G6859311
- UPC # 36687918338
- Country of Origin Unknown
- Category Brake Parts
Dimensions
Width | 07 Rib |
Bearing Width | 32.5 mm |
Bearing Inner Diameter 1 | 10.2 mm |
Bearing Inner Diameter 2 | 27.6 mm |
Details
Material | Steel |
Type | Serpentine |
Belt Type | Serpentine |
Flat | Yes |
Number of Bearings | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTECH Vacuum Hose, Blue, 5/16 in. (V-031)
- REFRESH Air Freshener, Fogger, White, Citrus (08202)
- UWS 48 X 24 X 20 CHEST BOX (TBC-48)
- ZING ZING 10007 Professional Boat Hull Cleaner - 32 oz. (10007)
- PARKER Air Brake Tubing, 1/4 In. OD, Blk (1120-4A-BLK-1000)
- ANDERSON METALS FemaleConnector, Compression, Brass, 150psi (1466X4X4)
- LINCOLN LUBRICATION Bleeder Valve For 6830 (822700)
- MILTON The Brake Releaser Kit, w/Accessories/Bag (2810A-KIT)
- RAYBESTOS Ford E-150 08-13 (H5822A)
- MOTORMITE Power Brake Filter, 80195 (80195)
- MOTORMITE Master Cylinder Caps, 42041 (42041)
- Dayco Brake Parts