Shop All Automotive Belt Tensioners & Pulleys
Dayco
07-12 Pont-Scion-Toyota 2.4L Belt Tensioner, 89391
Mfr # 89391
Zoro # G8964519
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Diameter - Belt Tensioners and Tension Pulleys 70 mm
- Belt Type Serpentine
- Type Automatic
- Pulley 1 Flat Yes
- Direction Linear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 89391
- Zoro # G8964519
- UPC # 36687743091
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 70 mm |
Pulley 1 Width | 31 mm |
Details
Belt Type | Serpentine |
Type | Automatic |
Pulley 1 Flat | Yes |
Direction | Linear |
Number of Pulleys | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Heater - 400W 120V, 40Mm Plug Cummins, Komatsu (3100046)
- VESTIL Air/Hand Pump Hydraulic Shop Crane, 4K (EHN-40-C-AH)
- DIXON Jack Chain with S-Hook, Carbon Steel, Domestic (CH-C-12)
- BEDRUG 2017-C Honda Ridgeline Tailgate Mat (BMH17TG)
- DAYCO 08-09/11-13 Chev Saturn 1.6-1.8L Belt Tensioner, 89645 (89645)
- DAYCO 10-12 Mack-Volvo Hd 11-13L Hd Tensioner, 89477 (89477)
- DAYCO Tension Pulley, Industry Number 89034 (89034)
- DAYCO 07-11 FLEETWD-FORD HD-FREIGHTLINER -KENW (89114)
- DAYCO Dayco No Slack Automatic Belt Tensioner, 89491 (89491)
- DAYCO Idler Pulley, 89819 (89819)
- AISIN Volvo 960 97-95/S90 98-97/V90 98-97 Hydr Tensioner, Btv001 (BTV001)
- Dayco Automotive Belt Tensioners & Pulleys