Shop All Automotive Belt Tensioners & Pulleys
Dayco
07-11 Nissan Altima L4 2.5L Pulley, 89575
Mfr # 89575
Zoro # G2647483
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine
- Max Belt Width - Belt Tensioners and Tension Pulleys 04 Rib
- Material Steel
- Groove Quantity 4
- Bearing Width 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 89575
- Zoro # G2647483
- UPC # 36687917379
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Max Belt Width - Belt Tensioners and Tension Pulleys | 04 Rib |
Bearing Width | 12 mm |
Bearing Inner Diameter 1 | 12 mm |
Details
Belt Type | Serpentine |
Material | Steel |
Groove Quantity | 4 |
Number of Bearings | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL EATER 55 gal Fleet Wash Concentrate Drum, Clear, Drum (ATW5570004)
- VIP SERVICES Rake And Shovel Hook (203)
- TYC PRODUCTS Tyc Headlight Assembly, 20-3071-00 (20-3071-00)
- VELVAC Push-Lock, Full Union, 1/2" (016680)
- DAYCO 06-10 Hyundai-Kia 2.7L, 89505 (89505)
- DAYCO Hd Tensioner, 89479 (89479)
- DAYCO 03-10 Chrysler 2.4L (84169)
- DAYCO 10-12 Mack-Volvo Hd 11-13L Hd Tensioner, 89477 (89477)
- DAYCO Idler Pulley, 89819 (89819)
- DAYCO 12-17 Mazda Scion Toyota Tensioner, 89710 (89710)
- GATES DriveAlign Premium OE Pulley - Grooved Pulley, 36328 (36328)
- Dayco Automotive Belt Tensioners & Pulleys