Shop All Automotive Belt Tensioners & Pulleys
Dayco
07-11 JEEP 3.8L
Mfr # 89607
Zoro # G802142905
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Diameter - Belt Tensioners and Tension Pulleys 70 mm
- Belt Type Serpentine
- Type Automatic
- Number of Pulleys 1
- Direction Counter Clock Wise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 89607
- Zoro # G802142905
- UPC # 36687748928
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 70 mm |
Pulley 1 Width | 26 mm |
Details
Belt Type | Serpentine |
Type | Automatic |
Number of Pulleys | 1 |
Direction | Counter Clock Wise |
Pulley 1 Flat | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUVECO #8 X 3/4 HEX WASHER HEAD TEKS T.S. ZINC, 100PK (9612)
- SEACHOICE Flat 4 Pole Trailer "Y" Harness With Marine-Grade Tinned Wire (13961)
- NATIONAL OIL SEALS & BEARINGS Taper Bearing Cone, Lm11949 (LM11949)
- DAYCO 95-02 Chry/Dodge/Eagle/Mitsu/Plymouth 2L T-Belt Actuator, 85017 (85017)
- DAYCO 03-10 Chrysler 2.4L (84169)
- DAYCO 07-12 Pont-Scion-Toyota 2.4L Belt Tensioner, 89391 (89391)
- DAYCO Hd Tensioner, 89479 (89479)
- DAYCO Hd Tensioner, 89482 (89482)
- DAYCO Holding Brackets-Automotive Belt Measure, 93861 (93861)
- GATES DriveAlign Premium OE Pulley - Lower, 36174 (36174)
- Dayco Automotive Belt Tensioners & Pulleys