Shop All Automotive Belt Tensioners & Pulleys
Dayco
06-13 Nissan 2.5L Tension Pulley, 89540
Mfr # 89540
Zoro # G2654562
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine
- Max Belt Width - Belt Tensioners and Tension Pulleys 06 Rib
- Material Steel
- Groove Quantity 6
- Bearing Width 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 89540
- Zoro # G2654562
- UPC # 36687830890
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Max Belt Width - Belt Tensioners and Tension Pulleys | 06 Rib |
Bearing Width | 12 mm |
Bearing Inner Diameter 1 | 12 mm |
Details
Belt Type | Serpentine |
Material | Steel |
Groove Quantity | 6 |
Number of Bearings | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN WHEEL BEARING RETAINING CLIP (RET189)
- VELVAC Replacement Gasket For 2" Female Cap (600011)
- SPEC-D TUNING 08-10 Honda Accord 8 Pieces Camber Kit Front And Rear Red (CAM-2ACD08)
- MOOG Coil Spring Set - Rear, CC81065 (CC81065)
- DAYCO 95-07 Numerous Applications Belt Tensioner, 89490 (89490)
- DAYCO Tension Pulley, Industry Number 89020 (89020)
- DAYCO Idler Pulley, 89819 (89819)
- DAYCO 94-04 Mitsubishi 3.0/3.5 Tension Pulley, 89538 (89538)
- DAYCO 03-10 Chrysler 2.4L (84169)
- DAYCO 07-12 Pont-Scion-Toyota 2.4L Belt Tensioner, 89391 (89391)
- GATES Accessory Drive Belt Idler Pulley, 36094 (36094)
- Dayco Automotive Belt Tensioners & Pulleys