Shop All Automotive Belt Tensioners & Pulleys
Dayco
06-11 Scion-Toyota 2.4L
Mfr # 89180
Zoro # G800558784
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Belt Width - Belt Tensioners and Tension Pulleys 07 Rib
- Belt Type Serpentine
- Material Steel
- Groove Quantity 7
- Bearing Width 26 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 89180
- Zoro # G800558784
- UPC # 36687746627
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Max Belt Width - Belt Tensioners and Tension Pulleys | 07 Rib |
Bearing Width | 26 mm |
Bearing Inner Diameter 1 | 10.3 mm |
Bearing Inner Diameter 2 | 10.3 mm |
Details
Belt Type | Serpentine |
Material | Steel |
Groove Quantity | 7 |
Number of Bearings | 2 |
Description
06-11 Scion-Toyota 2.4L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Ford-Pass&Trk 212Model A28-31Ca (7013C)
- SPEC-D TUNING All All All Aluminum Box- 36X18X16 W30Kg Max Load- Black (TBOX-ALM11BK)
- THULE EVO FLUSH BLACK (710601)
- WIX FILTERS Cartridge Lube Filter, 57186 (57186)
- DAYCO Hd Tensioner, 89483 (89483)
- DAYCO 97-01 Ford 4.6-5.4-6.8L Belt Tensioner, 89630 (89630)
- DAYCO 07-11 FLEETWD-FORD HD-FREIGHTLINER -KENW (89114)
- DAYCO Idler Pulley, 89819 (89819)
- DAYCO 94-04 Mitsubishi 3.0/3.5 Tension Pulley, 89538 (89538)
- DAYCO 93-05 Audi-Vw-Volvo 2.3-2.9L Tension Pulley, 89522 (89522)
- GATES Timing Belt Pulley, T42015 (T42015)
- Dayco Automotive Belt Tensioners & Pulleys