Shop All Automotive Belt Tensioners & Pulleys
Dayco
06-11 Hyundai-Kia 2.0-2.4L Belt Tensioner, 89618
Mfr # 89618
Zoro # G8972919
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Diameter - Belt Tensioners and Tension Pulleys 65 mm
- Belt Type Serpentine
- Type Automatic
- Pulley 1 Width 31 mm
- Number of Pulleys 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 89618
- Zoro # G8972919
- UPC # 36687766878
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 65 mm |
Pulley 1 Width | 31 mm |
Details
Belt Type | Serpentine |
Type | Automatic |
Number of Pulleys | 1 |
Pulley 1 Flat | Yes |
Direction | Clock Wise |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Basic High Capacity Circulation Heater - 2250W 120V 18.8A, With Power Plug (3300005)
- GROTE Butt Connector, 22-18 Ga, PK100 (83-2180)
- HI-LIFT JACK 60" HI-LIFT JACK (CAST AND STEEL BLACK) (HL-604)
- QUICKCABLE Harness, 2-Battery, 7-3/8" (7853-001)
- DAYCO 94-04 Mitsubishi 3.0/3.5 Tension Pulley, 89538 (89538)
- DAYCO 03-04 Kia 3.5L Tensioner, 89512 (89512)
- DAYCO 08-09/11-13 Chev Saturn 1.6-1.8L Belt Tensioner, 89645 (89645)
- DAYCO 04-13 Audi-Porsche-Vw 3.2-3.6-4.2L Tension Pulley, 89530 (89530)
- DAYCO 10-12 Mack-Volvo Hd 11-13L Hd Tensioner, 89477 (89477)
- DAYCO 04-11 Cadillac 2.8-3.6L Belt Tensioner, 89386 (89386)
- GATES DriveAlign Premium OE Automatic Belt Tensioner, 38164 (38164)
- Dayco Automotive Belt Tensioners & Pulleys