Shop All Automotive Belt Tensioners & Pulleys
Dayco
06-10 Hyundai-Kia 2.7L, 89505
Mfr # 89505
Zoro # G400548338
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Belt Width - Belt Tensioners and Tension Pulleys 06 Rib
- Belt Type Serpentine
- Material Steel
- Flat Yes
- Bearing Inner Diameter 1 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 89505
- Zoro # G400548338
- UPC # 36687767370
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Max Belt Width - Belt Tensioners and Tension Pulleys | 06 Rib |
Bearing Inner Diameter 1 | 17 mm |
Bearing Width | 14 mm |
Details
Belt Type | Serpentine |
Material | Steel |
Flat | Yes |
Number of Bearings | 1 |
Description
06-10 Hyundai-Kia 2.7L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Snap Ring, PTO Front Bearing 3" x3" x0.2" (A-314267)
- BALDWIN FILTERS Air Filter, 2-31/32 x 11-1/8 in. (PA2381)
- 3M 3M Finesse-it Buffing Pad 02648, 3-1/4 in Orange Foam White Loop (7000000636)
- ILC Replacement for HITACHI S13-332 STARTER (S13-332 STARTER)
- DAYCO 04-11 Cadillac 2.8-3.6L Belt Tensioner, 89386 (89386)
- DAYCO Dayco No Slack Automatic Belt Tensioner, 89491 (89491)
- DAYCO 04-13 Audi-Porsche-Vw 3.2-3.6-4.2L Tension Pulley, 89530 (89530)
- DAYCO 07-11 FLEETWD-FORD HD-FREIGHTLINER -KENW (89114)
- DAYCO Hd Tensioner, 89483 (89483)
- DAYCO 97-01 Ford 4.6-5.4-6.8L Belt Tensioner, 89630 (89630)
- PERFORM TOOL Perform Tool W84010 Serpentine Belt Tool (PTL-W84010)
- Dayco Automotive Belt Tensioners & Pulleys