Shop All Rubber Hoses & Lines
Dayco
06-10 CHEVROLET-GMC 6.6L
Mfr # 72348
Zoro # G202151569
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Material EPDM
- Color Black
- Inside Dia. End 1: 2 in; End 2: 2-11/32 in; End 3: 5/8 in; End 4: 1-1/16 in
- Trunk Height 36 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 72348
- Zoro # G202151569
- UPC # 36687770073
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Inside Dia. | End 1: 2 in; End 2: 2-11/32 in; End 3: 5/8 in; End 4: 1-1/16 in |
Trunk Height | 36 1/2 in |
End 3 Outside Diameter | 15/16 in |
End 4 Inside Diameter | 1 1/16 in |
End 2 Inside Diameter | 2 11/32 in |
End 2 Outside Diameter | 2 23/32 in |
End 1 Outside Diameter | 2 25/32 in |
End 1 Inside Diameter | 2 in |
End 4 Outside Diameter | 1 13/32 in |
End 3 Inside Diameter | 5/8 in |
Details
Finish | Black |
Material | EPDM |
Color | Black |
Hose Type | Branched Hose |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER TOOL Tiger Tool TIG16002 Brake Anchor Pin Press (TIG16002)
- UFLEX USA UFlex M66 18' Fast Connect Rotary Steering Cable Universal (M66X18)
- A & I PRODUCTS Chrome Exhaust Stack, Curved, 48" Long, Slotted 3 1/2" ID 49.5" x6" x4" (A-ZNL89054C)
- 3M 3M 05954 Super Duty Rubbing Compound - Quart (7000045494)
- DAYCO Metal Exhaust, ID 4 In, OD 4 3/16 In (WFF-424)
- DAYCO 61-92 FORD/INTL/VOLVOHD/2.5/3.6/3.9/5.5/ (81421)
- DAYCO Radiator Hose, ID 1 3/4 In, OD 2.2 In (75175GL)
- DAYCO Radiator Hose, ID 4 In, OD 4.4 In (75400GL)
- DAYCO 73-10 NUMEROUS APPLICATIONS (80401)
- DAYCO Radiator Hose, ID 1 3/8 In, OD 1.8 In (75138GL)
- HAYDEN Universal Oil Cooler Trans Cooler, 1240 (1240)
- Dayco Rubber Hoses & Accessories