Shop All Automotive Radiators
Dayco
06-09 Honda 1.8L Radiator Hose, 72403
Mfr # 72403
Zoro # G2129352
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Color Black
- Type Single I.D. Hose
- Inside Dia. 1-3/16 in
- End 2 Outside Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 72403
- Zoro # G2129352
- UPC # 36687663405
- Country of Origin Unknown
- Category Automotive Radiators
Dimensions
Inside Dia. | 1-3/16 in |
End 2 Outside Diameter | 1 1/2 in |
Trunk Height | 15 in |
End 2 Inside Diameter | 1 3/16 in |
End 1 Outside Diameter | 1 1/2 in |
End 1 Inside Diameter | 1 3/16 in |
Details
Material | EPDM |
Color | Black |
Type | Single I.D. Hose |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRILLO Heavy Duty Steel Wool Pads For Multi-Purpose 4 pc (53304)
- BALDWIN FILTERS Air Filter, 10-7/32 x 14-1/2 in. (PA1895)
- BOSCH THROTTLE BODY VALVE O.E.M. BOSCH (280750175)
- OMNISCAN2, LLC WJB Industrial Technologies WT220 Professional Strength Windshield Repair Kit (WT220)
- DAYCO 67-97 Bricklin/Ford/Linc/Merc/Winnebago/ Radiator Hose, 70646 (70646)
- DAYCO 70-95 Chry/Dodge/Mazda/Plym/Toy 3.0/3.2/ Radiator Hose, 70744 (70744)
- DAYCO 68-93 Numerous Applications Radiator Hose, 70778 (70778)
- DAYCO 3Ft Rad Hose Radiator Hose, 76163 (76163)
- DAYCO 70-95 Numerous Applications Radiator Hose, 70637 (70637)
- DAYCO 95-10 Numerous Applications Radiator Hose, 71794 (71794)
- CSF Csf Radiator, 3775 (3775)
- Dayco Automotive Radiators