Shop All Automotive Belt Tensioners & Pulleys
Dayco
06-09 Honda 1.8L Belt Tensioner, 89600
Mfr # 89600
Zoro # G8971911
product price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Diameter - Belt Tensioners and Tension Pulleys 70 mm
- Belt Type Serpentine
- Type Hyudraulic Assy.
- Pulley 1 Width 30.5 mm
- Direction Linear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 89600
- Zoro # G8971911
- UPC # 36687728692
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 70 mm |
Pulley 1 Width | 30.5 mm |
Details
Belt Type | Serpentine |
Type | Hyudraulic Assy. |
Direction | Linear |
Number of Pulleys | 1 |
Pulley 1 Flat | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYB Excel-G Shock Absorber - Rear, 3440013 (3440013)
- WARN PLOW BLADE KIT 48" (86766)
- BUYERS PRODUCTS Left Hand Quick Release Spring Latch - 2 x 5 Inch (B2599LH)
- ACDELCO Absorber Asm-Rr Shk, 84178213 (84178213)
- DAYCO 07-11 FLEETWD-FORD HD-FREIGHTLINER -KENW (89114)
- DAYCO Idler Pulley, 89819 (89819)
- DAYCO Tension Pulley, Industry Number 89039 (89039)
- DAYCO 10-12 Mack-Volvo Hd 11-13L Hd Tensioner, 89477 (89477)
- DAYCO 07-12 Pont-Scion-Toyota 2.4L Belt Tensioner, 89391 (89391)
- DAYCO 12-17 Mazda Scion Toyota Tensioner, 89710 (89710)
- GATES Tension Pulley, Industry Number, 36173 (36173)
- Dayco Automotive Belt Tensioners & Pulleys