Shop All Automotive Radiators
Dayco
04 Ford 6 Radiator Hose, 72255
Mfr # 72255
Zoro # G2143930
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Color Black
- Type Single I.D. Hose
- Inside Dia. 2 in
- End 1 Inside Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 72255
- Zoro # G2143930
- UPC # 36687535481
- Country of Origin Unknown
- Category Automotive Radiators
Dimensions
Inside Dia. | 2 in |
End 1 Inside Diameter | 2 in |
End 2 Inside Diameter | 2 in |
Trunk Height | 28-1/2 in |
Details
Material | EPDM |
Color | Black |
Type | Single I.D. Hose |
Contains Protective Sleeve | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Straight Hose Coolant Hose, 24038 (24038)
- TIE 4 SAFE Corner Side Gate Stake Bed Latches Set for Stake Trucks & Utility Trailer, 4PK (A10731-4)
- BECKSON Beckson DP80-W Screw-Out Deck Plate - 8", White (DP80-W)
- SUBZERO Arctic Plow Extendable (18841)
- DAYCO 04-08 Ford E-Series 5.4L Radiator Hose, 72262 (72262)
- DAYCO 92-03 Dodge/Eagle/Hyundai/Mitsu/Plym 1.5 Radiator Hose, 71631 (71631)
- DAYCO 88-08 Gm-Audi-Infiniti-Vw-Land Rover-Toy Radiator Hose, 70704 (70704)
- DAYCO 61-08 Numerous Applications Radiator Hose, 70369 (70369)
- DAYCO 59-91 Numerous Applications Radiator Hose, 70295 (70295)
- DAYCO 60-87 Numerous Applications Radiator Hose, 70471 (70471)
- TYC Dual Radiator and Condenser Fan Assembly, 621160 (621160)
- Dayco Automotive Radiators