Shop All Automotive Belt Tensioners & Pulleys
Dayco
04-12 M-Benz 3.0-5.5-6.0-6.3L Tension Pulley, 89535
Mfr # 89535
Zoro # G2653880
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Belt Width - Belt Tensioners and Tension Pulleys 07 Rib
- Belt Type Serpentine
- Material Polymer
- Bearing Inner Diameter 1 17 mm
- Flat Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 89535
- Zoro # G2653880
- UPC # 36687830531
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Max Belt Width - Belt Tensioners and Tension Pulleys | 07 Rib |
Bearing Inner Diameter 1 | 17 mm |
Bearing Width | 14 mm |
Details
Belt Type | Serpentine |
Material | Polymer |
Flat | Yes |
Number of Bearings | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Rectangular Dome Lamp w/Motion Sensor (61F61)
- STANDARD IGNITION Stoplight Switch, Sls-127 (SLS-127)
- DOCK EDGE Protect Straight HD 12" PVC Dock Bumpers (1058-F)
- QUICKCABLE Head Duty, Universal Lead Terminal (5566-2001U)
- DAYCO 08-09/11-13 Chev Saturn 1.6-1.8L Belt Tensioner, 89645 (89645)
- DAYCO 04-11 Cadillac 2.8-3.6L Belt Tensioner, 89386 (89386)
- DAYCO 11-15 Van Hool Hd Tensioner, 89932 (89932)
- DAYCO 12-17 Ford Hd-Freightliner-Intl 6.7L Hd Tensioner, 89930 (89930)
- DAYCO 94-04 Mitsubishi 3.0/3.5 Tension Pulley, 89538 (89538)
- DAYCO 11-14 Chry Dodge Jeep Ram Volkswagen 3.6 Tensioner, 89632 (89632)
- DORMAN Drive Belt Idler Pulley Adjustment Bolt Kit, 917-951 (917-951)
- Dayco Automotive Belt Tensioners & Pulleys