Shop All Exhaust Tools
Dayco
01-04 Ford/Mazda 2L Heater Hose, 87803
Mfr # 87803
Zoro # G6858751
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction EPDM
- Type Dual I.D. Hose
- Color Black
- Height 24 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 87803
- Zoro # G6858751
- UPC # 36687330871
- Country of Origin Unknown
- Category Exhaust Tools
Dimensions
Height | 24 in |
Inside Dia. | End 1: 5/8 in; End 2: 3/4 in |
End 1 Inside Diameter | 5/8 in |
End 2 Inside Diameter | 3/4 in |
Details
Material of Construction | EPDM |
Type | Dual I.D. Hose |
Color | Black |
Material | EPDM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hyraulic Filter Cartridge (P566212)
- PETOSKEY PLASTICS 1 Roll50 Tire Masker LG, Paintable, Contoured (PETFG-P9943-98)
- EATON BUSSMANN Panel Mount Circuit Breaker, 10 A, 32V DC (CB174-10)
- SHURHOLD Shur-LOK Threaded Adapter (101)
- DAYCO 01-09 Ford/Mazda 2.3L Heater Hose, 87831 (87831)
- DAYCO 01-03 Ford/Mazda 2.3L Heater Hose, 87837 (87837)
- ANTHES Exhaust Rain Cap, 5-1/2 x 5-11/16 In. (11019)
- ANTHES Exhaust Rain Cap, 2 x 2-3/16 In. (11005)
- GEARWRENCH Exhaust and Tailpipe Expander 1-13/16" to 2-1/2" (2071D)
- FJC Clamp, 2/0 Gauge (45262)
- ANTHES Exhaust Rain Cap, 3-3/4 x 3-15/16 In. (11012)
- Dayco Exhaust Tools